Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

13/32" Tube 316 SS Straight Union PK 2

LEGRIS | Zoro #: G0926055 | Mfr #: 3806 10 00

$ 136.93 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Legris #3806 10 00 Specifications

Zoro #: G0926055 Mfr #: 3806 10 00
Specific Pipe Fitting Shape: Union Temp. Range: -4 Degrees to 250 Degrees F
Tube Size: 13/32" Pipe Fitting Connection Type: Tube
Basic Pipe Fitting Shape: Union Item: Straight Union
Tube Fitting Material: 316 Stainless Steel Max. Pressure: 290 psi
Basic Pipe Fitting Material: Metal Country of Origin (subject to change): France

Description

Straight Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews