Union, Outside Dia 1/4", PK2

LEGRIS| Zoro #: G1739692| Mfr #: 3806 06 00

$61.40 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Straight Union
Basic Fitting Material: Metal
Temp. Range: -4 Degrees to 250 Degrees F

Technical Specifications

Zoro #: G1739692 Mfr #: 3806 06 00
Item: Straight UnionBasic Fitting Material: Metal
Temp. Range: -4 Degrees to 250 Degrees FMax. Pressure: 290 psi
Fitting Connection Type: TubeSpecific Fitting Shape: Union
Tube Fitting Material: 316 Stainless SteelTube Size: 1/4"
Basic Fitting Shape: UnionCountry of Origin (subject to change): France

Product Description

Straight Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Product Reviews