1/4" Tube SS Straight Union PK 2

LEGRIS| Zoro #: G1132494| Mfr #: 3806 56 00

$52.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Fitting Connection Type: Tube
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132494 Mfr #: 3806 56 00
Max. Pressure: 290 psiFitting Connection Type: Tube
Specific Fitting Shape: UnionTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Union
Tube Size: 1/4"Basic Fitting Material: Metal
Temp. Range: -4 Degrees to 250 Degrees FCountry of Origin (subject to change): France

Description

Straight Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews