3/8" Tube SS Straight Union PK 2

LEGRIS| Zoro #: G2441591| Mfr #: 3806 60 00

$144.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Max. Pressure: 290 psi
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441591 Mfr #: 3806 60 00
Tube Size: 3/8"Max. Pressure: 290 psi
Fitting Connection Type: TubeTube Fitting Material: 316 Stainless Steel
Temp. Range: -4 Degrees to 250 Degrees FBasic Fitting Shape: Union
Item: Straight UnionBasic Fitting Material: Metal
Specific Fitting Shape: UnionCountry of Origin (subject to change): France

Description

Straight Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews