5/16" Tube SS Straight Union PK 2

LEGRIS| Zoro #: G1135407| Mfr #: 3806 08 00

$73.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Max. Pressure: 290 psi
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135407 Mfr #: 3806 08 00
Tube Size: 5/16"Max. Pressure: 290 psi
Fitting Connection Type: TubeTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 5/16"Temp. Range: -4 Degrees to 250 Degrees F
Basic Fitting Shape: UnionItem: Straight Union
Basic Fitting Material: MetalSpecific Fitting Shape: Union
Country of Origin (subject to change): France

Description

Straight Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Pipe Size (Fittings) 5/16 In., Tube Size 5/16 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews