DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Union Tee, 1/2" Tube, Nylon, PK10

LEGRIS| Zoro #: G0302583| Mfr #: 3104 62 00

$99.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Fittings Sub-Category: Tees
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302583 Mfr #: 3104 62 00
Tube Size: 1/2"Fittings Sub-Category: Tees
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Union Tee
Hex Size: -1Connection Type: Tube
Country of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 1/2 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews