Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Union Tee, 1/4 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G2393544| Mfr #: 3104 56 00

$45.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393544 Mfr #: 3104 56 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Tees
Tube Size: 1/4"Connection Type: Tube
Basic Material: PlasticItem: Union Tee
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews