BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Union Tee, 3/8" Tube, Nylon, PK10

LEGRIS| Zoro #: G1850536| Mfr #: 3104 60 00

$44.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: TeesColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850536 Mfr #: 3104 60 00
Fittings Sub-Category: TeesColor: Black
Max. Pressure: 290 psiHex Size: -
Connection Type: TubePipe Size: -
Item: Union TeeTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled NylonTube Size: 3/8"
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 3/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews