BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Union Tee, 4mm Tube Sz, Tube, Nylon, PK10

LEGRIS| Zoro #: G0742296| Mfr #: 3104 04 00

$36.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 175 Degrees F
Tube Size: 5/32" or 4mm
Item: Union Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742296 Mfr #: 3104 04 00
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 5/32" or 4mm
Item: Union TeeBody Material: Glass Filled Nylon
Basic Material: PlasticMax. Pressure: 290 psi
Connection Type: TubeFittings Sub-Category: Tees
Color: BlackCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 5/32 In or 4mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews