Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Union Tee, 5/16 In OD, 290 PSI, PK10
  • Zoro #: G0279842
  • Mfr #: 3104 08 00
$73.83 ($7.38/unit)
  • Hex Size: -
  • Pipe Size: -
  • Connection Type: Tube
See full product details
This item ships free.

Legris #3104 08 00 Specifications

  • Zoro #: G0279842
  • Mfr #: 3104 08 00
Hex Size: - Pipe Size: -
Connection Type: Tube Fittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees F Tube Size: 5/16" or 8mm
Color: Black Body Material: Glass Filled Nylon
Item: Union Tee Max. Pressure: 290 psi
Basic Material: Plastic Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Union Tee, Tube Size 5/16 In or 8mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews of Legris #3104 08 00