SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Union Tee, Outside Dia 10mm, PK10

LEGRIS| Zoro #: G2217871| Mfr #: 3104 10 00

$108.22 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217871 Mfr #: 3104 10 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Tees
Tube Size: 10mmConnection Type: Tube
Basic Material: PlasticItem: Union Tee
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): France

Description

Union Tee, Tube Size 10mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews