KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union Tee, Outside Dia 12mm, PK10

LEGRIS| Zoro #: G0478432| Mfr #: 3104 12 00

$153.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon
Connection Type: Tube
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478432 Mfr #: 3104 12 00
Body Material: Glass Filled NylonConnection Type: Tube
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: TeesMax. Pressure: 290 psi
Basic Material: PlasticTube Size: 12mm
Item: Union TeeCountry of Origin (subject to change): France

Description

Union Tee, Tube Size 12mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews