Union Tee, Tube 1/2 x 3/8In, PK10

LEGRIS| Zoro #: G0997647| Mfr #: 3104 62 60

$113.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2" x 3/8"
Fittings Sub-Category: Tees
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997647 Mfr #: 3104 62 60
Tube Size: 1/2" x 3/8"Fittings Sub-Category: Tees
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Union Tee
Connection Type: TubeCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 1/2 x 3/8 In., Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews