BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Union Tee, Tube 1/4 x 5/32In, PK10

LEGRIS| Zoro #: G1581203| Mfr #: 3104 56 04

$56.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Type: TubeFittings Sub-Category: TeesColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581203 Mfr #: 3104 56 04
Connection Type: TubeFittings Sub-Category: Tees
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/4" x 5/32"Item: Union Tee
Max. Pressure: 290 psiBody Material: Glass Filled Nylon
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 1/4 x 5/32 In., Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews