Legris
Union Tee, Tube 1/4In, Pipe 3/8In, PK10
Mfr # 3104 56 60
Zoro # G0322402
$140.70
18% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 1/4 in x 3/8 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Body Material Glass Filled Nylon
Explore More Products
- LEGRIS Male Connector, 5/32 In OD, 290 PSI, PK10 3175 04 14
- LEGRIS Male Tee, Tube 12mm, Pipe 1/4 In, PK10 3108 12 13
- LEGRIS Male Elbow Stainless Steel 3889 60 14
- LEGRIS Union Straight, Tube 16mm 3106 16 00
- LEGRIS Metric Push-to-Connect Fitting 3183 04 06
- LEGRIS Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10 3109 56 18
- LEGRIS Male Run Tee, 1/8 In OD, 290 PSI, PK10 3103 53 11
- LEGRIS Fractional Push-to-Connect Fitting 3009 08 11
- LEGRIS Nickel Plated Brass Male Branch Tee, 13/32 in Tube Size 3608 10 13
- PARKER Metric DOT Push-to-Connect Fitting 369PTCR-4-MA22
- NORGREN Polybutylene Straight Union, 1/8 in Tube Size M20200100
- Legris Push-to-Connect Tube Fittings