SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Union Tee, Tube 3/8 x 1/2In, PK10

LEGRIS| Zoro #: G2383954| Mfr #: 3104 60 62

$125.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackItem: Union Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383954 Mfr #: 3104 60 62
Body Material: Glass Filled NylonColor: Black
Item: Union TeeMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Tees
Tube Size: 3/8" x 1/2"Connection Type: Tube
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 3/8 In. x 1/2 In., Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews