BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Union Tee, Tube 3/8 x 1/4In, PK10

LEGRIS| Zoro #: G0902176| Mfr #: 3104 60 56

$79.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Type: TubeFittings Sub-Category: TeesColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902176 Mfr #: 3104 60 56
Connection Type: TubeFittings Sub-Category: Tees
Color: BlackMax. Pressure: 290 psi
Item: Union TeeTemp. Range: -4 Degrees to 175 Degrees F
Body Material: Glass Filled NylonTube Size: 3/8" x 1/4"
Basic Material: PlasticCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 3/8 x 1/4 In., Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews