SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Union, Tube 3/16In, 290 PSI, PK10

LEGRIS| Zoro #: G1994736| Mfr #: 3106 55 00

$44.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994736 Mfr #: 3106 55 00
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Unions
Tube Size: 3/16"Connection Type: Tube
Basic Material: Plastic/Metal CombinationItem: Union
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

Union, Tube Size 3/16 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews