5/16" Push-to-Connect Nickel Brass Union

LEGRIS| Zoro #: G1858981| Mfr #: 3606 08 00

$11.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 435 psi
Fitting Connection Type: Tube
Basic Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858981 Mfr #: 3606 08 00
Max. Pressure: 435 psiFitting Connection Type: Tube
Basic Fitting Shape: UnionTube Size: 5/16"
Tube Fitting Material: Nickel Plated BrassGasket Material: FKM
Specific Fitting Shape: UnionBasic Fitting Material: Metal
Temp. Range: -4 Degrees to 302 Degrees FCountry of Origin (subject to change): Spain

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews