Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" Push-to-Connect Nickel Brass Union

  • Zoro #: G0530984
  • Mfr #: 3606 04 00

$6.87

  • Tube Size: 5/32"
  • Pipe Fitting Connection Type: Tube
  • Fitting Connection Type: Tube
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Legris #3606 04 00 Specifications

  • Zoro #: G0530984
  • Mfr #: 3606 04 00
Tube Size: 5/32" Pipe Fitting Connection Type: Tube
Fitting Connection Type: Tube Basic Pipe Fitting Shape: Union
Tube Fitting Material: Nickel Plated Brass Basic Pipe Fitting Material: Metal
Specific Pipe Fitting Shape: Union Item: Union
Temp. Range: -4 Degrees to 302 Degrees F Specific Fitting Shape: Union
Gasket Material: FKM Max. Pressure: 435 psi
Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Brass fittings are particularly useful when working with liquids since they are rust-resistant. Take a look at the features for Legris Union. Basic Fitting Shape: Union, Tube Size: 5/32", Specific Fitting Shape: Union.

Technical Guides

Reviews of Legris #3606 04 00