Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Union Y, Outside Dia 1/8 In, PK10
  • Zoro #: G2970703
  • Mfr #: 3140 53 00
$55.76 ($5.58/unit)
  • Color: Black
  • Pipe Size: -
  • Fittings Sub-Category: Unions
See full product details
Orders over $75 ship free.

Legris #3140 53 00 Specifications

  • Zoro #: G2970703
  • Mfr #: 3140 53 00
Color: Black Pipe Size: -
Fittings Sub-Category: Unions Basic Material: Plastic
Connection Type: Tube Hex Size: -
Max. Pressure: 290 psi Body Material: Glass Filled Nylon
Item: Union Y Tube Size: 1/8"
Temp. Range: -4 Degrees to 175 Degrees F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro's line of glass filled nylon tube fittings are differentiated by tube size, pipe size, maximum pressure and other considerations. Legris Union Y include characteristics like: Pipe Size: -, Tube Size: 1/8", Color: Black.

Reviews of Legris #3140 53 00