Union Y, Outside Dia 3/8 In, PK10

LEGRIS| Zoro #: G2395477| Mfr #: 3140 60 00

$92.73 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395477 Mfr #: 3140 60 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Unions
Tube Size: 3/8"Connection Type: Tube
Basic Material: PlasticItem: Union Y
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

Union Y, Tube Size 3/8 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews