Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Union Y, Outside Dia 4mm Or 5/32 In, PK10
  • Zoro #: G3409743
  • Mfr #: 3140 04 00
$53.32 ($5.33/unit)
  • Item: Union Y
  • Pipe Size: -
  • Connection Type: Tube
See full product details
Orders over $75 ship free.

Legris #3140 04 00 Specifications

  • Zoro #: G3409743
  • Mfr #: 3140 04 00
Item: Union Y Pipe Size: -
Connection Type: Tube Color: Black
Max. Pressure: 290 psi Fittings Sub-Category: Unions
Tube Size: 5/32" or 4mm Basic Material: Plastic
Temp. Range: -4 Degrees to 175 Degrees F Hex Size: -
Body Material: Glass Filled Nylon Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Glass filled nylon tube fittings are resistant to elements that can wear out other materials. Take a look at the features for Legris Union Y. Pipe Size: -, Tube Size: 5/32" or 4mm, Color: Black.

Reviews of Legris #3140 04 00