DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Union Y, Outside Dia 8mm Or 5/16 In, PK10

LEGRIS| Zoro #: G1344287| Mfr #: 3140 08 00

$59.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/16" or 8mm
Fittings Sub-Category: Unions
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344287 Mfr #: 3140 08 00
Tube Size: 5/16" or 8mmFittings Sub-Category: Unions
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Union Y
Connection Type: TubeCountry of Origin (subject to change): Mexico

Description

Union Y, Tube Size 8mm or 5/16 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews