Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Union Y Unequal, 10mm x 12mm, PK10

LEGRIS| Zoro #: G0420436| Mfr #: 3140 10 12

$91.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420436 Mfr #: 3140 10 12
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Unions
Tube Size: 10 x 12mmConnection Type: Tube
Basic Material: PlasticItem: Union Y
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): France

Description

Union Y, Tube Size 10mm x 12mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews