Legris
Union Y Unequal, 1/4 In x 3/8 In, PK10
Mfr # 3140 56 60
Zoro # G0878701
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 1/4 in x 3/8 in
- Max. Pressure 290 psi
- Basic Material Plastic
- Body Material Glass Filled Nylon
Explore More Products
- LEGRIS Male Connector Stainless Steel 3805 56 11
- LEGRIS Metric Push-to-Connect Fitting 3175 06 17
- LEGRIS Male Conn, 6mm OD x1/8 NPT Thread, PK10 3175 06 11
- LEGRIS Fractional Push-to-Connect Fitting 3106 53 04
- LEGRIS Plug-In Y, 4mm Or 5/32 In, PK10 3142 04 00
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/4 in Pipe Size, Black, 10 PK 3109 56 14
- LEGRIS Metric Push-to-Connect Fitting 3169 16 17
- LEGRIS Male Connector Stainless Steel 3805 62 14
- LEGRIS Male Branch Tee, Thread 3/8 In NPT, PK10 3108 08 18
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK FSBC346JR
- SHARKBITE DZR Brass Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size U444LF
- Legris Push-to-Connect Tube Fittings