Legris
Union Y Unequal, 5/32 In x 1/4 In, PK10
Mfr # 3140 04 56
Zoro # G2402382
$160.29
41% off
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 5/32 in x 1/4 in
- Max. Pressure 290 psi
- Fittings Sub-Category Unions
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Explore More Products
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 VS369PTCR-8-6
- LEGRIS Male Connector, 1/8 In OD, 290 PSI, PK10 3171 53 20
- LEGRIS Union Tee, Outside Dia 10mm, PK10 3104 10 00
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 11
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 5/32 in Tube Size 3699 04 20
- LEGRIS Fractional Push-to-Connect Fitting 3156 56 00
- LEGRIS Fractional Push-to-Connect Fitting 3009 55 11
- LEGRIS Male Tee, Tube 8mm, Pipe 1/8 In, PK10 3108 08 10
- LEGRIS Union Y Unequal, 8mm x 10mm, PK10 3140 08 10
- NORGREN Polybutylene Tee, 5/32 in Tube Size M00600400
- PARKER Fitting, 1/4", Brass, Push-to-Connect VS68PTC-4-4
- Legris Tube Fittings