Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UnionTee 8mmOD x 10mmOD, PK10

  • Zoro #: G0612132
  • Mfr #: 3104 08 10
$141.79 ($14.18/unit)
  • Basic Material: Plastic
  • Fittings Sub-Category: Tees
  • Max. Pressure: 290 psi
See full product details
This item ships free.

Legris #3104 08 10 Specifications

  • Zoro #: G0612132
  • Mfr #: 3104 08 10
Basic Material: Plastic Fittings Sub-Category: Tees
Max. Pressure: 290 psi Item: Union Tee
Connection Type: Tube Color: Black
Body Material: Nylon Tube Size: 8mm x 10mm
Temp. Range: -4 Degrees to 175 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Union Tee, Tube Size 8mm x 10mm, Temp. Range -4 to 175 Degrees F, Material of Construction Nylon Body, Package Quantity 10

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Legris #3104 08 10