UnionTee, Nylon, 4mmOD x 6mmOD, PK10

LEGRIS| Zoro #: G1075654| Mfr #: 3104 04 06

$58.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 4mm x 6mmFittings Sub-Category: TeesColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075654 Mfr #: 3104 04 06
Tube Size: 4mm x 6mmFittings Sub-Category: Tees
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Nylon
Basic Material: PlasticItem: Union Tee
Connection Type: TubeCountry of Origin (subject to change): Mexico

Description

Union Tee, Tube Size 4mm x 6mm, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nylon Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews