SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" MNPT x Push Glass-Fill Nylon Mini Ball Valve Inline

LEGRIS| Zoro #: G0570972| Mfr #: 7915 56 14

$24.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Structure: 1-PieceTube Size: 1/4"Ball Material: Glass Filled Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570972 Mfr #: 7915 56 14
Valve Structure: 1-PieceTube Size: 1/4"
Ball Material: Glass Filled NylonPipe Size: 1/4"
Handle Type: Screw Driver Slot Compact HandleStem Material: brass
Body Seal Material: Buna-NValve Basic Body Material: Plastic
Max. Pressure: 145 psi CWPBody Style: Inline
Seat Material: Buna-NFeatures: Can Be Mounted On A Wall or Clipped Together. Silicone Free
Handle Material: Technical PolymerConnection Type: MNPT x Push
Temp. Range: Standards: RoHS Compliant
Ball Valve Product Group: ManualItem: Mini Ball Valve
Body Material: Glass-Filled NylonPort: Full
Country of Origin (subject to change): China

Description

Mini Ball Valve, Body Material Glass-Filled Nylon, Body Style Inline, 1-Piece, Pipe Size 1/4 In., Tube Size 1/4 In., Connection Type MNPT x Push, Full Port, Max. Pressure 145 psi CWP, Temp. Range -4 Degrees to 175 Degrees F, Ball Material Glass Filled Nylon, Seat Material Buna-N, Handle Type Screw Driver Slot Compact Handle, Handle Material Technical Polymer, Stem Material Brass, Body Seal Material Buna-N

Reviews