Laser Distance Meter, 3 Line, Up to 200 ft

LEICA DISTO| Zoro #: G1089882| Mfr #: D2

$199.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089882 Mfr #: D2
Display: Lighted 3 Line LCD, Feet/Inches, Meters/Centimeters, Decimal Feet/Inches, Inches OnlyFunction: Measures By Transmitting/Receiving Laser Reflection
Features: Pocket Size, Continuous Measurement, Min/Max, 10 Value Recall, Front/Back Reference Point, Auto Shutoff, IP54 Dust/Water Protection, Resolution 1/16", Class 2 LaserIncludes: Batteries, Belt Pouch, Lanyard, Manual
Item: Laser Distance MeterRange: Up to 200 ft.
Accuracy: +/-3/64"Battery Type: AAA
Indoor/Outdoor: IndoorCountry of Origin (subject to change): Hungary

Product Description

Laser Distance Meter, Indoor, Range Up to 200 ft., Accuracy +/-3/64 In., Function Measures By Transmitting/Receiving Laser Reflection, Display Lighted 3 Line LCD, Feet/Inches, Meters/Centimeters, Decimal Feet/Inches, Inches Only, Features Pocket Size, Continuous Measurement, Min/Max, 10 Value Recall, Front/Back Reference Point, Auto Shutoff, IP54 Dust/Water Protection, Resolution 1/16 In., Class 2 Laser, Battery Type AAA, Includes Batteries, Belt Pouch, Lanyard, Manual

Product Reviews

Save 15%. Sign up for Z-mail.