SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pocket PC Arm Holder, Use With 1UDN5

LEICA DISTO| Zoro #: G0995014| Mfr #: 739200

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Black Nylon MeshItem: Pocket PC Arm HolderType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995014 Mfr #: 739200
Construction: Black Nylon MeshItem: Pocket PC Arm Holder
Type: -Characteristics: 5 x 4"
Power Source: -Thread Size: -
For Use With: 1UDN5 And Most Pocket PCsIncludes: Hook And Loop Wrist Strap
Application: Use To Hold Pocket PC On Wrist When Sending Measurements From 1UDN5 To Pocket PCCountry of Origin (subject to change): China

Description

Pocket PC Arm Holder, Black Nylon Mesh, For Use With 1UDN5 And Most Pocket PCs, Use To Hold Pocket PC On Wrist When Sending Measurements From 1UDN5 To Pocket PC, Includes Hook And Loop Wrist Strap

Reviews