SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Carry Bag For Laser Distance Meters

LEICA DISTO| Zoro #: G1387732| Mfr #: 667169

$53.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Source: -Construction: Black CanvasApplication: Storing/Carrying Laser Distance Meters And Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387732 Mfr #: 667169
Power Source: -Construction: Black Canvas
Application: Storing/Carrying Laser Distance Meters And AccessoriesThread Size: -
Type: -Characteristics: Bag Measures 12 x 6 x 6"
For Use With: Mfr. No. 750701, 740687, 740690, 751962, 740692Item: Soft Carry Bag
Includes: Extendable StrapCountry of Origin (subject to change): China

Description

Soft Carry Bag, Black Canvas, For Use With 1UDN2, 1UDN3, 1UDN4, 1UDN5, 1UDN6 Laser Distance Meters, Storing/Carrying Laser Distance Meters And Accessories, Includes Extendable Strap

Reviews