Leica
Service Tracer Mouse, 3 In. L
Mfr # MINI SONDE 8/33
Zoro # G0460591
Free Shipping & Returns
$672.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Overall Width 1 in
- Operating Frequency 33 kHz
- Length 3 in
- Application Sewers and Other Non-Conductive Utilities, Used to Trace Drains
Explore More Products
- LEICA Service Tracer, 19-1/4 In. H, 8-1/4 In. W TRACE ROD 50
- LEICA Property Connection Set PROPERTY CONNECTION SET US
- LEICA Service Tracer, 17-1/4 In. L, 8-1/4 In. W TRACE ROD 80
- LEICA Underground Utility Locator w/Depth LEICA DD120
- RIDGID System, Nreel N85S/Ca350 Li 40818
- WOHLER Pipe Inspection System, 20" L, 17" W 8937
- SELKIRK 90 DEGREE ELBOW 6"" DSP6E9-1
- CORDMATE Elbow Outside 90D Wht C18
- WOHLER Pipe Inspection System, 20" L, 17" W 6253
- RIDGID Inter-Connect Cable, 36 In 33113
- OATEY Cherne 376088 Big Mouth Flow-Through Plug 8" - 12" w/ 6" M bypass 376088
- Leica Plumbing Tools