32 gal. 9 Gauge Metal Trash Can , Gray
- Zoro #: G0495107
- Mfr #: 32EXP-GRAY
$407.06
- Container Mounting Style: Surface Mounting
- Material: 9 Gauge Metal
- Container Basic Material: Metal
Leisure Craft Inc. #32EXP-GRAY Specifications
| |
Container Mounting Style: Surface Mounting | Material: 9 Gauge Metal |
Container Basic Material: Metal | Item: Trash Can |
Color: Gray | Trash Container Capacity: 32 gal. |
Specific Container Material: 9 Gauge Metal | Primary Container Color: Gray |
Country of Origin (subject to change): United States |
Description
Receptacle, 32 Gallon, Gray