Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. 9 Gauge Metal Trash Can , Yellow

  • Zoro #: G0495509
  • Mfr #: 32EXP-YELLOW
No Product Image Available
$412.09
  • Color: Yellow
  • Container Basic Material: Metal
  • Material: 9 Gauge Metal
See full product details
This item ships free.

Leisure Craft Inc. #32EXP-YELLOW Specifications

  • Zoro #: G0495509
  • Mfr #: 32EXP-YELLOW
Color: Yellow Container Basic Material: Metal
Material: 9 Gauge Metal Item: Trash Can
Trash Container Capacity: 32 gal. Container Mounting Style: Surface Mounting
Primary Container Color: Yellow Specific Container Material: 9 Gauge Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle, 32 Gallon, Yellow

Reviews of Leisure Craft Inc. #32EXP-YELLOW