Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable, Round, Picnic Table, 46", Granite

  • Zoro #: G0494739
  • Mfr #: T46ROP-GRANITE

$1,217.39

  • Item: Portable,Round,Picnic Table,46",Granite
  • Color: Granite
  • Diameter: 46"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46ROP-GRANITE Specifications

  • Zoro #: G0494739
  • Mfr #: T46ROP-GRANITE
Item: Portable,Round,Picnic Table,46",Granite Color: Granite
Diameter: 46" Shape: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Rnd Picnic Table, 46", Granite

Reviews of Leisure Craft Inc. #T46ROP-GRANITE