Leisure Craft
Portable Round PicnicTable, 46", Sandstone
Mfr # T46ROP-SANDSTONE
Zoro # G0494763
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$986.99
Key Features
- Shape Round
- Diameter 46"
- Color Sandstone
Explore More Products
- LEISURE CRAFT Sqr, Picnic Table, Surface Mount46", Red T46SQSM-RED
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal T6XPP-TEAL
- LEISURE CRAFT Stnd, Picnic Table, Ingrd Mount8ft., Beige T8XPIG-BEIGE
- LEISURE CRAFT Sqr, Picnic Table, Surface Mount46", Brgndy T46SQSM-BURGUNDY
- LEISURE CRAFT Stnd, Picnic Table, Srfce Mount8ft., Brown T8XPSM-BROWN
- ZORO SELECT Picnic Table, 96" W x62" D, Green 4HUW3
- VESTIL Round Top Picnic Table 46" Blue PT-MX-RT-46-BL
- ZORO SELECT Picnic Table, 96" W x62" D, Blue 4HUR9
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green 277151KGN
- GLOBAL INDUSTRIAL 46 Expanded Metal Round Picnic Table, Gray 277150GY
- VESTIL PICNIC TABLE EXP METAL SQUARE TOP 4646 BLACK PT-MX-ST-46-BK
- Leisure Craft Outdoor Tables