Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable, Square, Picnic Table, 46", Navy

  • Zoro #: G0494687
  • Mfr #: T46SQP-NAVY

$1,193.72

  • Item: Portable,Square,Picnic Table,46",Navy
  • Color: Navy
  • Shape: Square
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46SQP-NAVY Specifications

  • Zoro #: G0494687
  • Mfr #: T46SQP-NAVY
Item: Portable,Square,Picnic Table,46",Navy Color: Navy
Shape: Square Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Sq Picnic Table, 46", Navy

Reviews of Leisure Craft Inc. #T46SQP-NAVY