Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable, Standard, Picnic Table, 6ft., Red

  • Zoro #: G0494949
  • Mfr #: T6XPP-RED

$1,096.56

  • Item: Portable,Stnd,Picnic Table,6ft.,Red
  • Shape: Rectangle
  • Color: Red
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T6XPP-RED Specifications

  • Zoro #: G0494949
  • Mfr #: T6XPP-RED
Item: Portable,Stnd,Picnic Table,6ft.,Red Shape: Rectangle
Color: Red Length: 6'
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Std Picnic Table, 6Ft, Red

Reviews of Leisure Craft Inc. #T6XPP-RED