Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable, Standard, Picnic Table, 8ft., Blk/Grn

  • Zoro #: G0495000
  • Mfr #: T8XPP-BLACK GREEN

$1,182.67

  • Item: Portalbe,Stnd,Picnic Table,8ft.,Blk/Grn
  • Color: Black
  • Shape: Rectangle
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T8XPP-BLACK GREEN Specifications

  • Zoro #: G0495000
  • Mfr #: T8XPP-BLACK GREEN
Item: Portalbe,Stnd,Picnic Table,8ft.,Blk/Grn Color: Black
Shape: Rectangle Length: 8'
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portalbe Std Picnic Table, 8Ft, Blk/Grn

Reviews of Leisure Craft Inc. #T8XPP-BLACK GREEN