Leisure Craft Inc.
Portalbe, Stnd, Picnic Table, 8ft., Gray
- Zoro #: G0495028
- Mfr #: T8XPP-GRAY
$1,005.17
- Item: Portalbe,Stnd,Picnic Table,8ft.,Gray
- Shape: Rectangle
- Color: Gray
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,005.17
Leisure Craft Inc. #T8XPP-GRAY Specifications
- Zoro #: G0495028
- Mfr #: T8XPP-GRAY
- Item: Portalbe,Stnd,Picnic Table,8ft.,Gray
- Shape: Rectangle
- Color: Gray
- Length: 8'
- Country of Origin (subject to change): United States
Description
Portalbe Std Picnic Table, 8Ft, Gray
Reviews of Leisure Craft Inc. #T8XPP-GRAY
Explore more
- Leisure Craft Inc. Portable, Square, Picnic Table, 46", Brown T46SQP-BROWN
- Leisure Craft Inc. Stnd, Picnic Table, Ingrd Mount6ft., Purple T6XPIG-PURPLE
- Leisure Craft Inc. Round, Picnic Table, Srfce Mount46", Navy T46ROSM-NAVY
- Leisure Craft Inc. Stnd, Picnic Table, Ingrd Mount6ft., Orange T6XPIG-ORANGE
- Leisure Craft Inc. Sqr, Picnic Table, Surface Mount46", Brown T46SQSM-BROWN
- Leisure Craft Inc. Stnd, Picnic Table, Srfce Mount8ft, Granite T8XPSM-GRANITE
- Leisure Craft Inc. Round, Picnic Table, Srfce Mount46", Brown T46ROSM-BROWN
- Leisure Craft Inc. Portable, Stnd Picnic Table, 6ft, Sandstone T6XPP-SANDSTONE
- Ultrasite Commercial Park Low Round Table, Green 361L-RDV-GREEN
- Ultrasite Brown Picnic Table, 76" W x63" D 358H-BRN48
- Ultrasite Shelter Table, 144" W x70" D, Blue 238-3-P12-Blue
- Leisure Craft Inc. Outdoor Tables