Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. 9 Gauge Metal Receptacle, 32 gal., Beige

  • Zoro #: G0495317
  • Mfr #: 32EXP-BEIGE

$412.10

  • Trash Container Capacity: 32 gal.
  • Item: Receptacle,32 gal.,Beige
  • Container Basic Material: Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #32EXP-BEIGE Specifications

  • Zoro #: G0495317
  • Mfr #: 32EXP-BEIGE
Trash Container Capacity: 32 gal. Item: Receptacle,32 gal.,Beige
Container Basic Material: Metal Container Mounting Style: Surface Mounting
Material: 9 Gauge Metal Color: Beige
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle, 32 Gallon, Beige

Reviews of Leisure Craft Inc. #32EXP-BEIGE