Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. 9 Gauge Metal Receptacle, 32 gal., Brown

  • Zoro #: G0495098
  • Mfr #: 32EXP-BROWN

$412.10

  • Material: 9 Gauge Metal
  • Container Mounting Style: Surface Mounting
  • Color: Brown
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #32EXP-BROWN Specifications

  • Zoro #: G0495098
  • Mfr #: 32EXP-BROWN
Material: 9 Gauge Metal Container Mounting Style: Surface Mounting
Color: Brown Item: Receptacle,32 gal.,Brown
Trash Container Capacity: 32 gal. Container Basic Material: Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle, 32 Gallon, Brown

Reviews of Leisure Craft Inc. #32EXP-BROWN