Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. 9 Gauge Metal Receptacle, 32 gal., Burgundy

  • Zoro #: G0495113
  • Mfr #: 32EXP-BURGUNDY

$412.09

  • Item: Receptacle,32 gal.,Burgundy
  • Trash Container Capacity: 32 gal.
  • Color: Burgundy
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #32EXP-BURGUNDY Specifications

  • Zoro #: G0495113
  • Mfr #: 32EXP-BURGUNDY
Item: Receptacle,32 gal.,Burgundy Trash Container Capacity: 32 gal.
Color: Burgundy Container Mounting Style: Surface Mounting
Material: 9 Gauge Metal Container Basic Material: Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle, 32 Gallon, Burgundy

Reviews of Leisure Craft Inc. #32EXP-BURGUNDY