Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round, Picnic Table, Surface Mount, 46", Beige

  • Zoro #: G0495299
  • Mfr #: T46ROSM-BEIGE

$1,234.89

  • Item: Round,Picnic Table,Srfce Mount46",Beige
  • Color: Beige
  • Shape: Round
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46ROSM-BEIGE Specifications

  • Zoro #: G0495299
  • Mfr #: T46ROSM-BEIGE
Item: Round,Picnic Table,Srfce Mount46",Beige Color: Beige
Shape: Round Diameter: 46"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rnd Picnic Table, Srfce Mnt, 46", Beige

Reviews of Leisure Craft Inc. #T46ROSM-BEIGE