- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Outdoor Tables
- /
- Picnic Tables
- /
- Round, Picnic Table, Srfce Mount46", Brgndy
Leisure Craft Inc.
Round, Picnic Table, Srfce Mount46", Brgndy
- Zoro #: G0495387
- Mfr #: T46ROSM-BURGUNDY
$1,057.39
- Item: Round,Picnic Table,Srfce Mount46",Brgndy
- Shape: Round
- Diameter: 46"
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,057.39
Leisure Craft Inc. #T46ROSM-BURGUNDY Specifications
- Zoro #: G0495387
- Mfr #: T46ROSM-BURGUNDY
- Item: Round,Picnic Table,Srfce Mount46",Brgndy
- Shape: Round
- Diameter: 46"
- Color: Burgundy
- Country of Origin (subject to change): United States
Description
Rnd Picnic Table, Srfce Mnt, 46", Brgndy
Reviews of Leisure Craft Inc. #T46ROSM-BURGUNDY
Explore more
- LEISURE CRAFT INC. Rnd, Picnic Table, Srfce Mount46", Blk/Grn T46ROSM-BLACK GREEN
- LEISURE CRAFT INC. Portable, Stnd, Picnic Table, 6ft., Teal T6XPP-TEAL
- LEISURE CRAFT INC. Stnd, Picnic Table, Srfce Mount6ft., Red T6XPSM-RED
- ULTRASITE Picnic Table, 36" Dia., Green 361L-RDP-Green
- ORE FURNITURE Ore Furniture H-134 Ajustable Round Table H-134
- Leisure Craft Inc. Outdoor Tables