Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round, Picnic Table, Surface Mount, 46", Gray

  • Zoro #: G0495201
  • Mfr #: T46ROSM-GRAY

$1,234.89

  • Item: Round,Picnic Table,Srfce Mount46",Gray
  • Diameter: 46"
  • Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46ROSM-GRAY Specifications

  • Zoro #: G0495201
  • Mfr #: T46ROSM-GRAY
Item: Round,Picnic Table,Srfce Mount46",Gray Diameter: 46"
Color: Gray Shape: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rnd Picnic Table, Srfce Mnt, 46", Gray

Reviews of Leisure Craft Inc. #T46ROSM-GRAY