Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round, Picnic Table, Surface Mount, 46", Teal

  • Zoro #: G0495393
  • Mfr #: T46ROSM-TEAL

$1,234.89

  • Item: Round,Picnic Table,Srfce Mount46",Teal
  • Shape: Round
  • Color: Teal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46ROSM-TEAL Specifications

  • Zoro #: G0495393
  • Mfr #: T46ROSM-TEAL
Item: Round,Picnic Table,Srfce Mount46",Teal Shape: Round
Color: Teal Diameter: 46"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rnd Picnic Table, Srfce Mnt, 46", Teal

Reviews of Leisure Craft Inc. #T46ROSM-TEAL