Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spun Metal Lid, 32 gal., Orange

  • Zoro #: G0495831
  • Mfr #: 32SML-ORANGE

$158.62

  • Material: Steel
  • Color: Orange
  • Container Shape: Round
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #32SML-ORANGE Specifications

  • Zoro #: G0495831
  • Mfr #: 32SML-ORANGE
Material: Steel Color: Orange
Container Shape: Round Trash Container Capacity: 32 gal.
Item: Spun Metal Lid Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spun Metal Lid, 32 Gallon, Orange

Reviews of Leisure Craft Inc. #32SML-ORANGE